Shop All Temperature Probes
Test Products International
Immersion Temp Probe, -58 to 500 Deg F
Mfr # FK11M
Zoro # G7899403
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -58 Degrees to 500 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Sub Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products International
- MFR # FK11M
- Zoro # G7899403
- UPC # 637623200144
- Country of Origin Korea, Republic of
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 3 in |
Probe Length | 4 in |
Wire Length | 3 ft. 3" |
Manufacturers Warranty Length | 90 Days Limited |
Probe Dia. | 1/8 in |
Cable Length | 3 ft 3 in |
Probe Size | 1/8 in x 4 in |
Probe Tip Diameter | 0.13 in |
Probe Diameter | 0.125 in |
Description
Immersion Temperature Probe, Type K, Exposed, For Application Liquid, Semi-Solid, Sub Mini, Probe Size 1/8 in x 4 in, Cable Length 3 ft 3 in, -58 Degrees to 500 Degrees F/-50 Degrees to 250 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Automatic Coating Adhesion Tester (ATA20A-B)
- ZORO SELECT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Steel, Black (4CFW8)
- LDI INDUSTRIES Straight Oil Gage, Mounting Thread: 1/4 NPTF (G307-2)
- POMONA ELECTRONICS Test Lead Holder, Black, 10 Slots (4408/POM)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 500 Deg F (CK11M)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 1202 Deg F (CK13M)
- TEST PRODUCTS INTERNATIONAL Temp Pentrtion Probe, -58 to 500F, Teflon (FK22L)
- TEST PRODUCTS INTERNATIONAL Bead Wire Temp Probe, -40 to 950 Deg F (GK11M)
- TEST PRODUCTS INTERNATIONAL Immersion Temp Probe, -165 to 400 Deg F (GK13M)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFG-B0844-00)
- REED INSTRUMENTS Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C) with NIST Calibration Certificate (R2940-NIST)
- Test Products International Temperature Probes