Shop All Thermocouple Thermometers
Test Products International
Dual Temperature Thermometer, 2 Inputs
Mfr # 343C2
Zoro # G3311966
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Thermocouple Type Type K
- Number of Inputs 2
- Probe Connector Thermocouple
- Temp. Range (F) -58 Degrees to 400 Degrees
- Temp. Range (C) -50 Degrees to 204 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # 343C2
- Zoro # G3311966
- UPC # 637623023439
- Country of Origin Korea, Republic of
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 3 yr |
Display Height | 0.75 in |
Display Width | 1.875 in |
Manufacturer Warranty Length | 3 yr |
Digit Height | 10 mm, 0.5 in |
Display Size | 3/4 in H x 1 7/8 in W |
Description
Dual Temperature Thermometer, Thermocouple, Number of Channels 1, Includes NIST-Traceable Certificate No, Accuracy +/-0.3 Percent +1.8 Degrees F/1 Degrees C (32 Degrees to 1,100 Degrees F/0 Degrees to 600 Degrees C), +/-0.4 Percent +1.8 Degrees F/1 Degrees C (1,100 Degrees to 2,462 Degrees F/600 Degrees to 1,350 Degrees C), +/-3 Degrees F/+/-1.6 Degrees C (-58 Degrees to 32 Degrees F/-50 Degrees to 0 Degrees C), -58 Degrees to 2,462 Degrees F/-50 Degrees to 1,350 Degrees C (RTD and Thermocouple)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Clamp Meter, LCD, 40 A, 0.8 in (20 mm) Jaw Capacity, Cat III 300V Safety Rating (LH41A)
- DWYER INSTRUMENTS Handheld Differential Pressure Monometer, 150 PSI1034 Bar (475-8-FM)
- EXTECH 9Mm Borescope Camera Head With Cable 5M (BR-9CAM-5M)
- NOSHOK Process Gauge, 4.5" Brass Internals, 160 psi/kPa, 1/4 NPT Male Bottom Conn (45-640-160-psi/kPa)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer Case, Type K (343C3)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer, Type K (343C1)
- EZ-FLO EASTMAN THERMOCOUPLE 24"" (60036)
- COOPER-ATKINS Thermistor Instrument, LCD, 48" Cord L (35100-K)
- FLUKE Fluke-51-2 NIST Thermocouple Thermometer (FLUKE-51-2/CWG)
- MILWAUKEE TOOL Contact Temp Meter (2270-20)
- FLUKE Dual Input Reference Thermometer Kit (1524-P4-156)
- Test Products International Thermocouple Thermometers