Shop All RH Meters & Thermohygrometers
Test Products International
Digital Psychrometer, -40 to 122F Range
Mfr # 597C1
Zoro # G5271262
original price:
$241.59
8% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 0% to 100%
- Temp. Range (C) 0 Degrees to 50 Degrees
- Humidity Accuracy +/-3%
- Temp. Range (F) -40 Degrees to 122 Degrees
- Temp. Accuracy (F) +/-(0.5% of reading + 2.0 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # 597C1
- Zoro # G5271262
- UPC # 637623015977
- Country of Origin Korea, Republic of
- Category RH Meters & Thermohygrometers
Dimensions
Cord Length | 39 in |
Overall Height | 1.1 in |
Overall Width | 2.9 in |
Cable Length | 39 in |
Size (H x W x D) | 1.1 in x 2.9 in x 5.7 in |
Probe Diameter | 0.45 in |
Overall Depth | 5.7 in |
Description
Hygro Thermometer Psychrometer, 0 Percent to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -40 Degrees to 122 Degrees Temp. Range (F), +/-(0.5 Percent of reading + 2.0 Degrees F) Temp. Accuracy (F), 41 Degrees to 140 Degrees F (5 Degrees to 60 Degrees C) Wet Bulb Temperature Range, -40 Degrees to 176 Degrees F/-40 Degrees to 80 Degrees C Dew Point Range, 0.1 Percent Humidity Resolution, Display LCD, Battery Type 9V, Auto Power Off Yes, Data Hold Yes, Data Logging No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 30-0-100 psi (PFQ791)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.5 In H2O (2000-0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (120-SA-00-O(CA)-50P)
- FLUKE Fluke TL223-1 Suregrip Electrical Test Lead Set (TL223-1)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) (8706)
- TRIPLETT Psychrometer with Superheat (RHT37)
- PROSKIT Temperature/Humidity/Dew point Meter (MT-4616)
- WOHLER Thermohygrometer, 0 per. to 100 per. (6603)
- COOPER-ATKINS Analog Hygrometer, 12 In., -40 to 120 F (212-150-8)
- PCE INSTRUMENTS Handheld Environmental Climate Meter, 0 to 100% rh (PCE-555)
- EXTECH Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (SDL500)
- Test Products International RH Meters & Thermohygrometers