Shop All Digital Multimeters
Test Products International
Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Mfr # 194
Zoro # G4655971
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Multimeter Style Full Size - General Features
- Instrument Counts 50,000
- Basic DC Accuracy +/-0.50% of Reading +2 Digits
- Instrument Safety Rating CAT III 1000V, CAT IV 600V
- Max. AC Volts 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products International
- MFR # 194
- Zoro # G4655971
- UPC # 637623001949
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Depth | 2.6 in |
Overall Height | 8.7 in |
Pulse Width | Yes |
Overall Width | 4.3 in |
Battery Size | 9V |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.4 Percent, Basic DC Voltage Accuracy +/-0.05 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.15 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 50,000, Special Features Time Stamp Logging, True RMS DMM, Maximum AC Current Measurement 10 A, Calibration Certificate Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating (ACD-50NAV)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Audible, Visual Indication (FLK-1AC-II-5PK)
- FLUKE Test Lead Holder, 10 Slots for Test Leads (H900)
- RIDGID Cable Extension, 36 In (37108)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps (EX503-NIST)
- FLUKE Fluke 4691215 Insulation Multimeter with Fluke Connect (FLU1587FC)
- FLUKE Fluke 113 Utility Multimeter True RMS Designed for basic electrical tests (3078875)
- EXTECH Multimeter Manual Ranging DMM (EX410A)
- ELECTRONIC SPECIALTIES Lead For Model 380 (648)
- EXTECH Multimeter, LCD, 2.3 in D, 7.3 in H (EX530A)
- KLEIN TOOLS FUSE 6X32 500MA 1000V-MM600/700 (69035)
- Test Products International Digital Multimeters