Shop All Thermocouple Thermometers
Test Products International
Data Logging Thermometer
Mfr # 367D
Zoro # G5271086
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Thermocouple Type Type K, Type T
- Number of Inputs 1
- Probe Connector Lumberg
- Temp. Range (F) Type K -328 Degrees to 1112 Degrees , Type T -328 Degrees to 752 Degrees
- Temp. Range (C) Type K -200 Degrees to 600 Degrees , Type T -200 Degrees to 400 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # 367D
- Zoro # G5271086
- UPC # 637623003677
- Country of Origin Korea, Republic of
- Category Thermocouple Thermometers
Dimensions
Display Height | 1.125 in |
Digit Height | 10 mm, 0.5 in |
Display Size | 1 1/8 in H x 1 5/8 in W |
Display Width | 1.625 in |
Description
Data Logging Thermometer, Thermocouple, Number of Channels 1, Includes NIST-Traceable Certificate No, Accuracy +/--1 Degrees F, -328 Degrees to 1,112 Degrees F/-200 Degrees to 600 Degrees C (Type K), -328 Degrees to 752 Degrees F/-200 Degrees to 400 Degrees C (Type T), (2) AA, 1 1/8 in H x 1 5/8 in W Display with 4-Digit Backlit LCD -1/2 in Digit Height, Functions Degrees F/ Degrees C Switchable, Min/Max Memory, Resolution 0.1 Degrees , 1 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Air Velocity Transmitter (AVU-3-A)
- ZORO SELECT Filter Paper, 9 Cm, Pk100 (FPR009)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 1 In H2O (2001)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L100#)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer, Type K (343C1)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer Case, Type K (343C3)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer, 2 Inputs (343C2)
- ATHENA CONTROLS 36In 1/4In Type J Thermocouple (T1002-J-S-316-4-U-36-7S-0)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K (93013-K)
- EXTECH Thermocouple Thermometer, 2 Input, Type K (EA10)
- DIGI-SENSE Thermocouple Thermometer, Type K/J, NIST (20250-01)
- Test Products International Thermocouple Thermometers