Shop All Test Leads & Probes
Test Products International
BNC Cable, RG58/U, Male/BNC Male, 72"
Mfr # 58-072-1M
Zoro # G6539447
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Male to Male Instrumentation and Data 50 Ohm
- Color Insulation: Natural, Jacket: Black
- Length 72"
- Application Indoors
- Features UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # 58-072-1M
- Zoro # G6539447
- UPC # 637623500107
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 72" |
Details
Item | BNC to BNC Coax Cable Assemblies |
Plug and Connector Description | Male to Male Instrumentation and Data 50 Ohm |
Color | Insulation: Natural, Jacket: Black |
Application | Indoors |
Features | UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors |
Description
BNC Cable,RG58/U,Male/BNC Male,72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS. Liquid Filled 4 Dial, 1/4 Bottom, 0-100PSI (LF441-100-4L)
- DESCO Statfree High Density Foam, 1/2"x24"x36" (12450)
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G422)
- SCS Static Dissipative Mat, Green, 18" W (770077)
- TEST PRODUCTS INTERNATIONAL Test lead kit A052, A057, and A085 (TLK3)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 100 ft (59-1200-1M)
- TEST PRODUCTS INTERNATIONAL Test Lead Set For A083 / A084 (A088)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 15 ft (58-180-1M)
- TEST PRODUCTS INTERNATIONAL Scope Probe, 100 MHzx1x10, Switicable (SP100B)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 60" (58-060-1M)
- LISLE Bearing Replacement Dust Cap (22820)
- Test Products International Test Leads & Probes