Shop All Test Leads & Probes
Test Products International
BNC Cable, RG58/U, Male/BNC Male, 10 ft
Mfr # 58-120-1M
Zoro # G6539438
original price:
$18.62
27% off
new price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Male to Male Instrumentation and Data 50 Ohm
- Color Insulation: Natural, Jacket: Black
- Length 10 ft.
- Application Indoors
- Features UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # 58-120-1M
- Zoro # G6539438
- UPC # 637623500121
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 10 ft. |
Details
Item | BNC to BNC Coax Cable Assemblies |
Plug and Connector Description | Male to Male Instrumentation and Data 50 Ohm |
Color | Insulation: Natural, Jacket: Black |
Application | Indoors |
Features | UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors |
Description
BNC Cable,RG58/U,Male/BNC Male,10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Tridicator 3 0/250 psi/Kpa 70/320 F/C, Cb (TTD398)
- PIC GAUGES Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated (HEX-108RQ)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CB)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN324101)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 100 ft (59-1200-1M)
- TEST PRODUCTS INTERNATIONAL Test Lead Set For A083 / A084 (A088)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 60" (58-060-1M)
- TEST PRODUCTS INTERNATIONAL Scope Probe, 100 MHzx1x10, Switicable (SP100B)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 15 ft (58-180-1M)
- TEST PRODUCTS INTERNATIONAL Test lead kit A052, A057, and A085 (TLK3)
- FLUKE Micro Hook Test Leads, 36 In. L, Black/Red (TL960)
- Test Products International Test Leads & Probes