Shop All Temperature Probes
Test Products International
Bead Wire Temp Probe, -40 to 950 Deg F
Mfr # GK11M
Zoro # G4075066
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 950 Degrees
- Probe Connection Type Sub Mini
- Probe Wire Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # GK11M
- Zoro # G4075066
- UPC # 637623200342
- Country of Origin Korea, Republic of
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 ft |
Probe Length | 4 ft |
Wire Length | 4 ft. |
Manufacturers Warranty Length | 90 Days Limited |
Probe Dia. | 3/16 in |
Cable Length | 4 ft |
Probe Tip Diameter | 0.05 in |
Probe Diameter | 0.188 in |
Probe Size | 3/16 in x 4 ft |
Description
Bead Wire Temperature Probe, Type K, Exposed, For Application Air, Liquid, Surface, Sub Mini, Probe Size 3/16 in x 4 ft, Cable Length 4 ft, -40 Degrees to 950 Degrees F/-40 Degrees to 510 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU21)
- REED INSTRUMENTS Thermocouple Thermometer Kit (R2400-KIT)
- SUPERCOOL Automotive Battery Tester (22700)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN6)
- TEST PRODUCTS INTERNATIONAL Temp Pentrtion Probe, -58 to 500F, Teflon (FK22L)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 500 Deg F (CK11M)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 1202 Deg F (CK13M)
- TEST PRODUCTS INTERNATIONAL Immersion Temp Probe, -165 to 400 Deg F (GK13M)
- FLUKE Temperature Probe, 316 Stainless Steel (FLUKE-720RTD)
- DWYER INSTRUMENTS Temperature Switch W Display, 2Out 24Acdc C Tempsw (TSS2-2410)
- REED INSTRUMENTS Right Angle Thermocouple Surface Probe, Type K, -58 to 932°F (-50 to 500°C) (R2930)
- Test Products International Temperature Probes