Shop All Test Leads & Probes
Test Products International
Alligator Clip, Medium Narrow Zinc Plate
Mfr # BC30ANP
Zoro # G6538981
product price: $0.14
/ea
Sold in multiples of 50 for $7.00
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.1"
- Max Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # BC30ANP
- Zoro # G6538981
- UPC # 637623400537
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 1.1" |
Details
Item | Non-Insulated Alligator Miniature Test Clip |
Max Amps | 5A |
Description
Alligator Clip,Medium Narrow Zinc Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDTRONICS Battery/Electrical System Tester, Buil (MIDMDX-P300)
- ZORO SELECT Elastic Wrist Strap Kit (4ECU6)
- PIC GAUGES Gauge, 2", 0/30psi, 1/4"LM, SS (PRO-301D-204C-01)
- ACL STATICIDE Anti-Static Concetrate, Alcohol, 32 oz. (3000Q)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 60" (58-060-1M)
- TEST PRODUCTS INTERNATIONAL Test Lead Set For A083 / A084 (A088)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 15 ft (58-180-1M)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 100 ft (59-1200-1M)
- TEST PRODUCTS INTERNATIONAL Scope Probe, 100 MHzx1x10, Switicable (SP100B)
- TEST PRODUCTS INTERNATIONAL Test lead kit A052, A057, and A085 (TLK3)
- POMONA ELECTRONICS Adapter, Bnc (3534)
- Test Products International Test Leads & Probes