Shop All Vibration Meter Accessories
Test Products International
Accelerometer, StainlessSteel, A9013
Mfr # A9014
Zoro # G501209046
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.2 in x 0.9 in x 0.9 in
- Frequency Range (Hz) 2 Hz to 10 kHz
- Acceleration Range 80 g Peak
- Construction Stainless Steel
- For Use With TPI A9013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # A9014
- Zoro # G501209046
- UPC # 637623190148
- Country of Origin United Kingdom
- Category Vibration Meter Accessories
Dimensions
Size | 2.2 in x 0.9 in x 0.9 in |
Overall Length | 7/8 in |
Overall Width | 7/8 in |
Details
Item | Accelerometer |
Frequency Range (Hz) | 2 Hz to 10 kHz |
Acceleration Range | 80 g Peak |
Construction | Stainless Steel |
For Use With | TPI A9013 |
Includes | Two Pin Accelerometer |
Material | Stainless Steel |
Accessory Type | Acceleometer Vibration Probe |
Frequency - Minimum | 2 Hz |
Frequency - Maximum | 10 kHz |
Product Type | Accelerometer |
Acceleration - Maximum | 80 g |
Acceleration - Minimum | 0 g |
Description
Accelerometer, Product Type Accelerometer, Compatible with Manufacturer Model Number A9013, Overall Length 7/8 in, Acceleration - Maximum 80 g, Acceleration - Minimum 0 g, Material Stainless Steel, Frequency - Maximum 10 kHz, Frequency - Minimum 2 Hz, Includes Two Pin Accelerometer, Overall Width 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Function Generator (4005DDS)
- SCS Static Shielding Bag, 8 x 6 In., PK100 (30068)
- FLUKE BNC to Female Double Stacking Banana Plug (BP880)
- TRACEABLE Precision Digital Thermometer, 8" L Stem (6419)
- TEST PRODUCTS INTERNATIONAL Magnetic Stinger, 1" x 1" Size (A9073)
- TEST PRODUCTS INTERNATIONAL 2PinMSConnector, PTFE, 9034/9038 (A9028)
- TEST PRODUCTS INTERNATIONAL ProtectiveBoot, Rubber, 9080/9080-Plus (A9086)
- TEST PRODUCTS INTERNATIONAL GlueFaceStud, StainlessSteel, 9034/9038 (A9033)
- FLUKE Vibration Sensor, For Fluke-810 (5AER8) (810S)
- REED INSTRUMENTS VibeProbe, Plastic, Rubber, Steel, R7000SD (R7000SD-PROBE)
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- Test Products International Vibration Meter Accessories