Shop All Voltage Detectors
Test Products International
AC Volt Test, 50-1.000V, w/Visual Alert
Mfr # 50
Zoro # G6623097
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type_Filter 50
- Tester Type Voltage Detector/Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # 50
- Zoro # G6623097
- UPC # 637623000508
- Country of Origin United States
- Category Voltage Detectors
Details
Item | AC Volt Test,50-1.000V,w/Visual Alert |
Product Type_Filter | 50 |
Tester Type | Voltage Detector/Tester |
Description
AC Volt Test,50-1.000V,w/Visual Alert, Tester Type Voltage Detector/Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMOCOUPLE 36"" H WELL (CQ100A1005)
- SPERRY INSTRUMENTS Voltage-Continuity Tester, 4 Range (ET6207)
- PIC GAUGES Gauge, 2.5"0/4000psi, 1/4"LM, Brass, No Oil (501D-UNO-254Q)
- EXTECH Capacitance Decade Box, 5 Decades (380405)
- GARDNER BENDER GFCI Receptacle Tester/Circuit Analyzer (GFI-3501)
- FLUKE Voltage Detector, 20 to 90V AC, 5 in Length, Audible, Visual Indication, CAT IV 1000V Safety Rating (FLK-1LAC-A-II)
- SPEEDRITE Speedrite - Digital Fault Finder (ST100)
- SALISBURY Voltage Detector, 13 in Length, LED Indication, CAT III 1000V Safety Rating (4444)
- HDE Proximity Tester, 120VAC to 500kV (PRX-500)
- GARDNER BENDER TESTER REPLACMNT LEADS (RTL-200)
- FLUKE Electrical Tester, LCD, 1000V, 100A Curren (T6-1000/WWG)
- Test Products International Voltage Detectors