Shop All Pocket Thermometers
Test Products International
5" Stem Digital Pocket Thermometer, -58 Degrees to 300 Degrees F
Mfr # 306C
Zoro # G5213074
original price:
$23.29
47% off
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 300 Degrees
- Stem Length 4.9 in
- Accuracy +/-2 Degrees F
- Display LCD
- Battery Type LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products International
- MFR # 306C
- Zoro # G5213074
- UPC # 637623003066
- Country of Origin Korea, Republic of
- Category Pocket Thermometers
Dimensions
Stem Length | 4.9 in |
Manufacturers Warranty Length | 3 yr |
Digit Height | 10 mm |
Display Size | 1/2 in H x 3/4 in W |
Display Width | 0.75 in |
Display Height | 0.5 in |
Description
Digital Pocket Thermometer, Top Reading Oval Style, Body Style Oval, -40 Degrees to 300 Degrees F/-40 Degrees to 150 Degrees C, Stem Length 4.9 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy +/-2 Degrees F, 1/2 in H x 3/4 in W Display with 4-Digit LCD - 10 mm Digit Height, Folding Stem No, Quick Reading Yes, Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST ULMULTITEST Tester (ULMULTITEST)
- NU-DI Malayae Flex Probe Replacemnt 6.0L Diesl (300-08045)
- B&K PRECISION Hook Clip Test Leads, Red/Black/Green, PVC (TL 9160)
- TRANSFORMING TECHNOLOGIES Woven Wrist Band, Blue, 4mm (WB0016)
- TEST PRODUCTS INTERNATIONAL 2-7/8" Stem Digital Pocket Thermometer, -58 Degrees to 300 Degrees F (315C)
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6DKD1)
- UEI TEST INSTRUMENTS Folding Digital Pocket Thermometer (PDT650)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- FLUKE 5" Stem Digital Pocket Thermometer, -50 Degrees to 250 Degrees C (TPP2-C1)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer, -50 Degrees to 150 Degrees C (300AC)
- Test Products International Pocket Thermometers