Shop All Vibration Meter Accessories
Test Products International
2PinMSConnector, PTFE, 9034/9038
Mfr # A9029
Zoro # G801209050
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 49.2 ft
- Construction PTFE
- For Use With TPI 9034, TPI 9038
- Includes Two Pin MS Connector to Flying Leads
- Accessory Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # A9029
- Zoro # G801209050
- UPC # 637623190292
- Country of Origin United Kingdom
- Category Vibration Meter Accessories
Dimensions
Size | 49.2 ft |
Overall Length | 49 ft |
Details
Item | 2 Pin MS Connector and Flying Lead |
Construction | PTFE |
For Use With | TPI 9034, TPI 9038 |
Includes | Two Pin MS Connector to Flying Leads |
Accessory Type | Cable |
Material | PTFE |
Compatible Product Type | Vibration Monitors |
Product Type | 2 Pin MS Connector and Flying Lead |
Description
2 Pin MS Connector and Flying Lead, Product Type 2 Pin MS Connector and Flying Lead, Compatible with Manufacturer Model Number 9034, 9038, Compatible Product Type Vibration Monitors, Overall Length 49 ft, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Material PTFE, Frequency - Maximum Not Applicable, Frequency - Minimum Not Applicable, Includes Two Pin MS Connector to Flying Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS LVBNA-15P Pressure Gauge, 0-15 PSI (LVBNA-15P)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A-S12)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi/Kpa (PFQ808)
- DESCO Heel Grounder, Economy (24723)
- TEST PRODUCTS INTERNATIONAL ProtectiveBoot, Rubber, 9080/9080-Plus (A9086)
- TEST PRODUCTS INTERNATIONAL 2PinMSConnector, PTFE, 9034/9038 (A9028)
- TEST PRODUCTS INTERNATIONAL GlueFaceStud, StainlessSteel, 9034/9038 (A9033)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- TEST PRODUCTS INTERNATIONAL Magnetic Stinger, 1" x 1" Size (A9073)
- FLUKE Vibration Sensor, For Fluke-810 (5AER8) (810S)
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- Test Products International Vibration Meter Accessories