Shop All Vibration Meter Accessories
Test Products International
2PinMSConnector, PTFE, 9034/9038
Mfr # A9028
Zoro # G301209048
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32.8 ft
- Construction PTFE
- For Use With TPI 9034, TPI 9038
- Includes Two Pin MS Connector to Flying Leads
- Accessory Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products International
- MFR # A9028
- Zoro # G301209048
- UPC # 637623190285
- Country of Origin United Kingdom
- Category Vibration Meter Accessories
Dimensions
Size | 32.8 ft |
Overall Length | 32 ft |
Details
Item | 2 Pin MS Connector and Flying Lead |
Construction | PTFE |
For Use With | TPI 9034, TPI 9038 |
Includes | Two Pin MS Connector to Flying Leads |
Accessory Type | Cable |
Material | PTFE |
Compatible Product Type | Vibration Monitors |
Product Type | 2 Pin MS Connector and Flying Lead |
Description
2 Pin MS Connector and Flying Lead, Product Type 2 Pin MS Connector and Flying Lead, Compatible with Manufacturer Model Number 9034, 9038, Compatible Product Type Vibration Monitors, Overall Length 32 ft, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Material PTFE, Frequency - Maximum Not Applicable, Frequency - Minimum Not Applicable, Includes Two Pin MS Connector to Flying Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 48"L) (160-48)
- ZORO SELECT Filter Paper Discs, PK500 (5MZC7)
- TRAMEX Roof and Wall Moisture Scanner (RWS)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-102D-254D-BSPT)
- TEST PRODUCTS INTERNATIONAL GlueFaceStud, StainlessSteel, 9034/9038 (A9033)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- TEST PRODUCTS INTERNATIONAL Magnetic Stinger, 1" x 1" Size (A9073)
- TEST PRODUCTS INTERNATIONAL ProtectiveBoot, Rubber, 9080/9080-Plus (A9086)
- FLUKE External Vibration Meter (FLUKE-805/ES/WWG)
- INSIZE Vibration Pen, +/-5%Acc, LED (9720-199)
- REED INSTRUMENTS VibeProbe, Plastic, Rubber, Steel, R7000SD (R7000SD-PROBE)
- Test Products International Vibration Meter Accessories