Shop All Pocket Thermometers
Test Products International
2-7/8" Stem Digital Pocket Thermometer, -58 Degrees to 300 Degrees F
Mfr # 315C
Zoro # G4070534
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 to 300 Degrees F
- Temp. Range (C) -50 Degrees to 150 Degrees
- Stem Length 2.8 in
- Accuracy +/-2 Degrees F/ +/-1 Degrees C
- Display 4 Digit Digital LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products International
- MFR # 315C
- Zoro # G4070534
- UPC # 637623003158
- Country of Origin Korea, Republic of
- Category Pocket Thermometers
Dimensions
Stem Length | 2.8 in |
Manufacturers Warranty Length | 1 yr |
Display Width | 0.75 in |
Display Size | 1/2 in H x 3/4 in W |
Display Height | 0.5 in |
Digit Height | 10 mm |
Description
Digital Pocket Thermometer, Side Reading Pen Style, Body Style Pen, -58 Degrees to 300 Degrees F/-50 Degrees to 150 Degrees C, Stem Length 2.8 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy +/-2 Degrees F/+/-1 Degrees C, 1/2 in H x 3/4 in W Display with 4-Digit LCD - 10 mm Digit Height, Folding Stem No, Quick Reading Yes, Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Combustion Analyzer Kit (0024-8511)
- SPAN Pressure Gauge, 0 to 250 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-250 BAR-G)
- DURO Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (4.2070313E7)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26270)
- TEST PRODUCTS INTERNATIONAL 5" Stem Digital Pocket Thermometer, -58 Degrees to 300 Degrees F (306C)
- DIGI-SENSE Precalibrated Folding Pocket Thermometer (20250-34)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (9840RB)
- FLUKE 5" Stem Digital Pocket Thermometer, -50 Degrees to 250 Degrees C (TPP2-C1)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (23NU23)
- EXTECH 2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (39240)
- COOPER-ATKINS 4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (DPP800WG)
- Test Products International Pocket Thermometers