Shop All Glass Fuses
Tessco
Glass Fuse, AGC Series, 15A
Mfr # 87210
Zoro # G703467398
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 15A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tessco
- MFR # 87210
- Zoro # G703467398
- Country of Origin China
- Category Glass Fuses
Details
Series | AGC |
Amps | 15A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | TESSCO |
Description
Replacement for Tessco 87210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 200A, 600V AC, Indicating (LPJ-200SPI)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- CAMCO 50AMP POWERGRIP REPL MALE PLUG 125-250V/12500W, CLAM, CCSAUS (55255)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Side (9007AW12)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.20A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-2/10-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3.15A, 125V AC, 10kA at 125V AC, 5 PK (GMA-3.15-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (S500-400-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.01A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1/100)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1/2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1/2)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1.6A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1-6/10)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 125mA, 250V AC, 35A at 250V AC, 5 PK (S500-125-R)
- Tessco Fuses