Shop All Glass Fuses
Tessco
Glass Fuse, AGC Series, 15A
Mfr # 729198872106
Zoro # G303467460
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 15A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tessco
- MFR # 729198872106
- Zoro # G303467460
- Country of Origin China
- Category Glass Fuses
Details
Series | AGC |
Amps | 15A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | TESSCO |
Description
Replacement for Tessco 729198872106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- SIEMENS Push Button Operator, Yllw, Plastic Bezel (3SU1000-0AA30-0AA0)
- SQUARE D Molded Case Circuit Breaker, QBL Series 150A, 3 Pole, 240V AC (QBL32150)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless Steel (AHK38164X)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMQ-5)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S500-2.5-R)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC (GSB2-1/2)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-R)
- MERSEN Fuse, GDL Series, Time Delay, 4/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL4/10)
- EATON BUSSMANN Glass Fuse, 10A, 250V AC (160512)
- BUSSMAN Fuse Glass Tube Auto 3A (BP/AGC-3-RP)
- Tessco Fuses