Shop All Edge and Center Finders
Tesa Brown & Sharpe
Wiggler Set, Disc.100, Ball 1/4, Shank 1/4
Mfr # 599-795
Zoro # G7970602
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 0.250
- Disc Dia. (In.) 0.1 in
- Ball Dia. (In.) 0.250
- Includes (1) 599-795-11 Ball Contact 1/4" dia., (1) 599-795-12 Disc Contact 0.1" dia., (1) 599-795-13 Off-Set Indicator Holder, (1) 599-795-14 Needle Point Attachment, (1) 599-795-15 Shank
- Shank Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-795
- Zoro # G7970602
- UPC # 622419445977
- Country of Origin United States
- Category Edge and Center Finders
Dimensions
Shank Dia. (In.) | 0.250 |
Disc Dia. (In.) | 0.1 in |
Ball Dia. (In.) | 0.250 |
Shank Diameter | 1/4 in |
Disc Diameter | 0.1 in |
Ball Diameter | 1/4 in |
Tip Diameter | 0.25 in (Ball), 0.1 in (Disc) |
Details
Item | Wiggler Set |
Includes | (1) 599-795-11 Ball Contact 1/4" dia., (1) 599-795-12 Disc Contact 0.1" dia., (1) 599-795-13 Off-Set Indicator Holder, (1) 599-795-14 Needle Point Attachment, (1) 599-795-15 Shank |
Number of Pieces | 5 |
Includes Case | Yes |
Tip Shape | Ball, Disc |
Description
Wiggler Set, Ball Diameter 1/4 in, Disc Diameter 0.1 in, Includes (1) 599-795-11 Ball Contact 1/4 In. dia., (1) 599-795-12 Disc Contact 0.1 In. dia., (1) 599-795-13 Off-Set Indicator Holder, (1) 599-795-14 Needle Point Attachment, (1) 599-795-15 Shank, Number of Pieces 5, Tip Diameter 0.25 in (Ball), 0.1 in (Disc), Tip Shape Ball, Disc, Includes Case Yes, Shank Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x4" SDS-Plus Hammer Bit Drill Bit (SDS3164)
- HOUGEN 12,000-Series Cutter Kit 9/16, 11/16, 13/16 in. 1 in. DOC (12981-1)
- ZORO SELECT 57.00mm 118 Deg. Jobber Length Drill Bit (450-401181B)
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB16X1.5)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.375" Shank (599-792-20)
- TESA BROWN & SHARPE Edge Finder, Single, 0.5" Tip, 0.5" Shank (599-792-24)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.5" Shank (599-792-3)
- TESA BROWN & SHARPE Edge Finder, Double, 0.375" Tip, 2.75" L (599-792-4)
- HAIMER Edge Finder, 124mm L, 0.15" Tip dia. (80.360.00NG)
- BIG HORN Latch & Strike Templates (A & B) w/Center Locators (1" x 2-1/4" - 1-1/8" x 2-1/4" - 1-1/8" x 2-3/4") (70146)
- HAIMER Edge Finder, 162mm L, 0.2" Tip dia. (80.360.00.IN)
- Tesa Brown & Sharpe Precision Measuring Tools