Shop All Precision Measuring Accessories
Tesa Brown & Sharpe
USB Dongle Reciever, U/W TESA TLC-BLE CAP
Mfr # 04760185
Zoro # G0930061
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Emitter TESA TLC-BLE
- Power Source Personal Computer
- For Instrument manufacturer Model Number TESA Measuring Tools with Output
- Output End Connection Type USB
- Rechargeable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 04760185
- Zoro # G0930061
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | USB Dongle Reciever |
For Use With | Emitter TESA TLC-BLE |
Power Source | Personal Computer |
For Instrument manufacturer Model Number | TESA Measuring Tools with Output |
Output End Connection Type | USB |
Rechargeable | No |
Compatible Transmitter Model Number | 4760184 |
Transmission Protocol | Bluetooth |
Number of Channels | 8 |
Communication Range | 12 m |
Brand and Series | Tesa TLC |
Includes Software | Yes |
Includes Battery | No |
IP Rating | IP67 |
Number of Pieces | 2 |
Required Power Source | Personal Computer |
Compatible Software Package | TESA Data-Viewer |
Compatible Receiver Model Number | TLC-BLE reciever. Connects to computer USB. |
Instrument Connection Type | TLC |
Compatible Output Devices | Stand alone USB reciever. Connects directly to computer. Compatible with TESA TLC-BLE |
Description
USB Dongle Reciever, Brand and Series Tesa TLC, Communication Range 12 m, Compatible Receiver Model Number TLC-BLE reciever. Connects to computer USB., Compatible Transmitter Model Number 4760184, For Instrument manufacturer Model Number TESA Measuring Tools with Output, For Use With Emitter TESA TLC-BLE, Number of Channels 8, Output End Connection Type USB, Transmission Protocol Bluetooth, Compatible Software Package TESA Data-Viewer, Includes Software Yes, Instrument Connection Type TLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6" Mechanics Vise (4935506)
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 9/16" - 1" (49-66-6743)
- PROTO 3/8" Drive Hex Bit Impact Socket Set, Metric, 5 pcs (J72252)
- MASTERCOOL 3/16", 1/4", 5/16", 3/8", 1/2" Drive Flare/Double Flaring Adapter Set, 37 Deg, 11 pcs (71098)
- TESA BROWN & SHARPE Dial Test Indicator Accessory Set (599-7041)
- TESA BROWN & SHARPE Dovetail Extension, .250 Dia. X 1/2 In L (599-7053)
- TESA BROWN & SHARPE Screw Jack Set, 1000 lb. Cap, 2 1/4-3 3/8 (599-680)
- TESA BROWN & SHARPE Brown & Sharpe 74.106931 Interapid Axial Support for 599-7056 (74.106931)
- TESA BROWN & SHARPE Dovetail Extension, 0.75" L x 0.375" W (599-7052)
- TESA BROWN & SHARPE TESA TLC-BLE, Emitter Cap (04760184)
- INSIZE Flat Back (7330-F4)
- Tesa Brown & Sharpe Precision Measuring Accessories