Shop All Indicator Holders, Bases, and Stands
Tesa Brown & Sharpe
Universal Dovetail Attachment, 0.25 In
Mfr # 599-7054
Zoro # G2795904
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Dia. (In.) 0.25
- Construction Steel
- Overall Length (In.) 2-1/2
- Finish Natural
- For Use With Dial Test Indicators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7054
- Zoro # G2795904
- UPC # 622419448695
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Rod Dia. (In.) | 0.25 |
Overall Length (In.) | 2-1/2 |
For Indicator Stem Size | 1/4 in |
Size | 2.5 in |
Details
Item | Universal Dovetail Attachment |
Construction | Steel |
Finish | Natural |
For Use With | Dial Test Indicators |
Includes Dovetail Mount Attachments | Yes |
Material | Steel |
Description
When you need to set up your indicator for a job, the TESA BROWN & SHARPE Universal Dovetail Attachment is an essential tool. It provides accuracy and ease of use. The universal dovetail attachment is made of steel and can be used with any 1/4 in. indicator stem. Its 2 1/2 in. size makes it compatible with most workpieces. It has a natural finish that will not corrode or flake off over time. This Brown & Sharpe Universal Dovetail Attachment ensures accurate measurements every time you use it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 19mm (7 19)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- KO-KEN Socket 14mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-14)
- VEGA Hex Tamper L-Key (Short), 7/32 (HT1464S)
- TESA BROWN & SHARPE Contact Point, M1.7x4 Thread Size, Chrome (74.111489)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-849)
- TESA BROWN & SHARPE Combination Square Clamp Screw Assembly (599-9400-1058)
- TESA BROWN & SHARPE Magnetic Base, Steel, 6-1/2 in. L (01699123)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.040 In (599-7030-40)
- TESA BROWN & SHARPE Axial, 5 in. L, Steel, 3/8 in. dia. (74.106931)
- STARRETT Indicator Contact Point, 2 In L, Rounded (PT06677F)
- Tesa Brown & Sharpe Indicator Holders, Bases, and Stands