Shop All Precision Measuring Accessories
Tesa Brown & Sharpe
Toolmakers Clamp, 6.25" L x 4.625" W
Mfr # 599-754-20-2
Zoro # G8153284
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Length (In.) 6.25
- Width (In.) 4.625
- Height (In.) 0.75
- Depth (In.) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-754-20-2
- Zoro # G8153284
- UPC # 622419283166
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 6.25 |
Width (In.) | 4.625 |
Height (In.) | 0.75 |
Depth (In.) | 0.75 |
Details
Item | Toolmakers Clamp |
Type | Precision |
Application | Fitting and Laying Out Work On Surface Plates, Jaw Length 4 in, Jaws Open 2-3/4 in |
Description
Toolmakers Clamp, Type Precision, Length (In.) 6.25, Width (In.) 4.625, Depth (In.) 0.75, Height (In.) 0.75, Application Fitting and Laying Out Work On Surface Plates, Jaw Length 4 in, Jaws Open 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000R5--S21)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 19mm Size (1322)
- STALWART Stalwart 75-HT3014 0.25; 0.37 & 0.5 in. SAE & Metric Drive Socket Set; 52 Piece (75-HT3014)
- DEWALT Chop Saw Blade, 14" dia., 1" A (DWTDW8003)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-7755-1)
- TESA BROWN & SHARPE TESA TLC-BLE, Emitter Cap (04760184)
- TESA BROWN & SHARPE Brown & Sharpe 74.106931 Interapid Axial Support for 599-7056 (74.106931)
- TESA BROWN & SHARPE Dovetail Extension, 0.75" L x 0.375" W (599-7052)
- TESA BROWN & SHARPE Dial Test Indicator Accessory Set (599-7041)
- TESA BROWN & SHARPE Swivel Support, 3/8 In D X 3 5/8 In L (599-7044)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- Tesa Brown & Sharpe Set Up & Alignment Tools