Shop All Precision Measuring Accessories
Tesa Brown & Sharpe
TESA TLC-BLE, Starter Kit
Mfr # 04760183
Zoro # G0930131
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- For Use With Caliper TWIN-CAL IP40, Caliper TWIN-CAL IP67, Dial Gauge DIGICO (with adapter Opto-RS232/TLC 04760178), Electronic Probe Display TESATRONIC TWIN-T10, Height Gauge MICRO-HITE, Height Gauge muHite, Height Gauge TESA-HITE, Height Gauge TESA-HITE MAGNA, Micrometer MICROMASTER (with adapter Opto-RS232/TLC 04760178), Micrometer TESA CAPA muSYSTEM (with adapter Opto-RS232/TLC 04760178)
- Number of Pieces 3
- Instrument Connection Type TLC
- Includes Software Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 04760183
- Zoro # G0930131
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | TESA TLC-BLE Starter Kit |
Power Source | Battery |
For Use With | Caliper TWIN-CAL IP40, Caliper TWIN-CAL IP67, Dial Gauge DIGICO (with adapter Opto-RS232/TLC 04760178), Electronic Probe Display TESATRONIC TWIN-T10, Height Gauge MICRO-HITE, Height Gauge muHite, Height Gauge TESA-HITE, Height Gauge TESA-HITE MAGNA, Micrometer MICROMASTER (with adapter Opto-RS232/TLC 04760178), Micrometer TESA CAPA muSYSTEM (with adapter Opto-RS232/TLC 04760178) |
Number of Pieces | 3 |
Instrument Connection Type | TLC |
Includes Software | Yes |
Required Power Source | CR2032 |
Includes Battery | Yes |
Compatible Receiver Model Number | TLC-BLE Transmitter for 04760185 reciever |
Transmission Protocol | Bluetooth |
IP Rating | IP67 |
Communication Range | 12 m |
Brand and Series | Tesa TLC |
Compatible Transmitter Model Number | 04760185 |
Rechargeable | No |
Output End Connection Type | USB |
Number of Channels | 8 |
For Instrument manufacturer Model Number | TESA Measuring Tools with Output |
Compatible Software Package | TESA Data-Viewer |
Compatible Output Devices | Stand alone transmitter and USB reciever compatible with TESA TLC-BLE |
Description
TESA TLC-BLE Starter Kit, Brand and Series Tesa TLC, Communication Range 12 m, Compatible Receiver Model Number TLC-BLE Transmitter for 04760185 reciever, Compatible Transmitter Model Number 04760185, For Instrument manufacturer Model Number TESA Measuring Tools with Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608BFD25)
- PRECISION BRAND Shim Stock, Roll, SS, .031" (22151)
- BON TOOL Bon 11-296 Repl Handle For Tamper And Hod (11-296)
- TESA BROWN & SHARPE TESA TLC-BLE, Emitter Cap (04760184)
- TESA BROWN & SHARPE Dovetail Extension, .250 Dia. X 1/2 In L (599-7053)
- TESA BROWN & SHARPE Swivel Support, 3/8 In D X 3 5/8 In L (599-7044)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-7755-1)
- TESA BROWN & SHARPE Brown & Sharpe 74.106931 Interapid Axial Support for 599-7056 (74.106931)
- TESA BROWN & SHARPE Dovetail Extension, 0.75" L x 0.375" W (599-7052)
- INSIZE Gage Block Parallel Jaw (6881-D)
- Tesa Brown & Sharpe Set Up & Alignment Tools