Shop All Precision Measuring Accessories
Tesa Brown & Sharpe
TESA TLC-BLE, Emitter Cap
Mfr # 04760184
Zoro # G0930070
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Battery
- For Use With Caliper TWIN-CAL IP40, Caliper TWIN-CAL IP67, Dial Gauge DIGICO (with adapter Opto-RS232/TLC 04760178), Electronic Probe Display TESATRONIC TWIN-T10, Height Gauge MICRO-HITE, Height Gauge muHite, Height Gauge TESA-HITE, Height Gauge TESA-HITE MAGNA, Micrometer MICROMASTER (with adapter Opto-RS232/TLC 04760178), Micrometer TESA CAPA muSYSTEM (with adapter Opto-RS232/TLC 04760178)
- Instrument Connection Type TLC
- Number of Pieces 1
- Required Power Source CR2032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 04760184
- Zoro # G0930070
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | TESA TLC-BLE Emitter Cap |
Power Source | Battery |
For Use With | Caliper TWIN-CAL IP40, Caliper TWIN-CAL IP67, Dial Gauge DIGICO (with adapter Opto-RS232/TLC 04760178), Electronic Probe Display TESATRONIC TWIN-T10, Height Gauge MICRO-HITE, Height Gauge muHite, Height Gauge TESA-HITE, Height Gauge TESA-HITE MAGNA, Micrometer MICROMASTER (with adapter Opto-RS232/TLC 04760178), Micrometer TESA CAPA muSYSTEM (with adapter Opto-RS232/TLC 04760178) |
Instrument Connection Type | TLC |
Number of Pieces | 1 |
Required Power Source | CR2032 |
Compatible Receiver Model Number | TLC-BLE Transmitter for 04760185 reciever |
Communication Range | 12 m |
IP Rating | IP67 |
Includes Battery | Yes |
Brand and Series | Tesa TLC |
Transmission Protocol | Bluetooth |
Includes Software | Yes |
Rechargeable | No |
Compatible Software Package | TESA Data-Viewer |
Compatible Output Devices | Stand alone transmitter compatible with TESA TLC-BLE |
Compatible Transmitter Model Number | 04760185 |
Number of Channels | 8 |
For Instrument manufacturer Model Number | TESA Measuring Tools with Output |
Description
If you are looking for a Bluetooth-enabled TESA TLC-BLE Emitter Cap, this is the perfect choice. With a 12 m communication range, the Bluetooth emitter cap is ideal for use in larger workshops and warehouses. This high quality measuring accessory is compatible with Tesa's 4760185 receiver model number. It has an IP67 rating and requires CR2032 battery power source. The Tesa 04760184 TESA TLC-BLE Emitter Cap will provide you with superior accuracy when it comes to measuring your workpieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 3 Flutes (BPT440)
- WIHA Precision Torx Screwdriver, T5 (27864)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #72 (46742)
- DEWALT ReciprocatIng Saw, Cordless, Compact, 20VDC (DCS369B)
- TESA BROWN & SHARPE Dovetail Extension, .250 Dia. X 1/2 In L (599-7053)
- TESA BROWN & SHARPE Dial Test Indicator Accessory Set (599-7041)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-7755-1)
- TESA BROWN & SHARPE Swivel Support, 3/8 In D X 3 5/8 In L (599-7044)
- TESA BROWN & SHARPE Screw Jack Set, 1000 lb. Cap, 2 1/4-3 3/8 (599-680)
- TESA BROWN & SHARPE Brown & Sharpe 74.106931 Interapid Axial Support for 599-7056 (74.106931)
- STARRETT Lug-Off-Center Back (PT06608-1)
- Tesa Brown & Sharpe Precision Measuring Accessories