Shop All Digital Calipers
Tesa Brown & Sharpe
TESA-CAL IP67, 8 inch/200 mm
Mfr # 00530142
Zoro # G203533265
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01 mm
- Includes Battery
- Caliper Material Stainless Steel
- IP Rating IP67
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530142
- Zoro # G203533265
- Country of Origin China
- Category Digital Calipers
Dimensions
Dimension Type | Metric |
Depth Rod Shape | Square |
Measures Outside Dimension | Yes |
Battery Size | CR2032 |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Description
TESA-CAL IP67, 8 inch/200 mm, with thumb roller, square rod, Resolution 0.01 mm, IP Rating IP67, Caliper Material Stainless Steel, Absolute Positioning Yes, Long Form Calibration Certificate No, Standards IP67
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60909 (60909)
- FLUKE Laser Distance Meter Kit, Backlit LCD (FLUKE 417D+62MAX+ KIT)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L, PK5 (T318B)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.3125 ID, 1 OD (QHC10-5/16)
- TESA BROWN & SHARPE Digital Caliper, Range 0-12"/0-300mm (00530423)
- TESA BROWN & SHARPE TESA-CAL IP67, 6"/150 mm, Round Rod (00530141)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530441)
- TESA BROWN & SHARPE Digital D Caliper, Range 0-20"/0-500mm (00530444)
- TESA BROWN & SHARPE Digital Caliper, Range 0-32"/0-800mm (00530426)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530434)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- Tesa Brown & Sharpe Calipers & Accessories