Shop All Digital Calipers
Tesa Brown & Sharpe
TESA-CAL IP67, 6 inch/150 mm
Mfr # 00530141LC
Zoro # G003533199
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01 mm
- Includes Battery
- Caliper Material Stainless Steel
- IP Rating IP67
- Measures Depth Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530141LC
- Zoro # G003533199
- Country of Origin China
- Category Digital Calipers
Dimensions
Measures Depth | Yes |
Depth Rod Shape | Round |
Dimension Type | Metric |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Battery Size | CR2032 |
Description
TESA-CAL IP67, 6 inch/150 mm, without thumb roller, round rod with long form certification, Resolution 0.01 mm, IP Rating IP67, Caliper Material Stainless Steel, Absolute Positioning Yes, Standards IP67
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage, Steel (J213-9NE)
- MILWAUKEE TOOL OPEN-LOK Mushroom Sealant Scraper Blade (5 pk) (49-25-2222)
- KO-KEN Socket 7mm 6 Point 55mm 3/8 Sq. Drive (3300M-7)
- KRAFT TOOL Round End Magnesium Hand Fl, 12" x 3-1/4 (CF072)
- TESA BROWN & SHARPE Electronic Digital Caliper, 0 to 12 In (00530323)
- TESA BROWN & SHARPE Digital Caliper, Range 0-10"/0-250mm (00530422)
- TESA BROWN & SHARPE Digital Caliper, 0-12/0-300mm, SS (00530096)
- TESA BROWN & SHARPE Digital Caliper, Range 0-32"/0-800mm (00530426)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530424)
- TESA BROWN & SHARPE TESA-CAL IP67, 6"/150 mm, Round Rod (00530141)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1130-300)
- Tesa Brown & Sharpe Digital Calipers