Shop All Digital Calipers
Tesa Brown & Sharpe
TESA-CAL IP67, 6 inch/150 mm
Mfr # 00530140
Zoro # G503533170
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01 mm
- Includes Battery
- Caliper Material Stainless Steel
- IP Rating IP67
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530140
- Zoro # G503533170
- Country of Origin China
- Category Digital Calipers
Dimensions
Dimension Type | Metric |
Measures Outside Dimension | Yes |
Depth Rod Shape | Square |
Measures Inside Dimension | Yes |
Battery Size | CR2032 |
Measures Depth | Yes |
Description
TESA-CAL IP67, 6 inch/150 mm, without thumb roller, square rod, Resolution 0.01 mm, IP Rating IP67, Caliper Material Stainless Steel, Absolute Positioning Yes, Long Form Calibration Certificate No, Standards IP67
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 38 mm 6-Point Socket (SHD22138)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (11V434)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126605)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/8-24 UNF (MS16142-3R)
- TESA BROWN & SHARPE Digital Caliper, 0-12/0-300mm, SS (00530096)
- TESA BROWN & SHARPE Digital Caliper, 0-6"/0-150mm, S/S (00530094)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530441)
- TESA BROWN & SHARPE TESA-CAL IP67, 12 inch/300 mm (00530143)
- TESA BROWN & SHARPE TESA-CAL IP67, 6"/150 mm, Round Rod (00530141)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530421)
- CENTRAL TOOLS $CALIPER Electronic Digital - 0-6" / 0-1 (CE3C301)
- Tesa Brown & Sharpe Precision Measuring Tools