Shop All Clamp Accessories
Tesa Brown & Sharpe
Swivel Clamp, 1.25" L x 0.5" W
Mfr # 599-7045-1
Zoro # G3720450
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Application 3/8 and 7/32 in Mounting Holes with Dovetail
- For Use With Front Mount Indicators
- Includes Swivel Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7045-1
- Zoro # G3720450
- UPC # 622419518534
- Country of Origin Switzerland
- Category Clamp Accessories
Details
Item | Swivel Clamp |
Type | Precision |
Application | 3/8 and 7/32 in Mounting Holes with Dovetail |
For Use With | Front Mount Indicators |
Includes | Swivel Clamp |
Description
Swivel Clamp, Application 3/8 and 7/32 in Mounting Holes with Dovetail, Includes Swivel Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS (1330201)
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- KRAFT TOOL Carbon Steel Pool Trowel, 16"x4 (CF438)
- TESA BROWN & SHARPE Universal Swivel Clamp, 1.25" L x 0.5" W (599-7055)
- JONES STEPHENS Pex Clamp Tool, One Hand (J40965)
- BESSEY Replacement Spindle Assembly (3100400)
- EXCEL BLADES 5.5 in. Curved Nose Hemostat (55530IND)
- BORA PORTAMATE Bora Jigsaw Guide (542009)
- KANT-TWIST Weaver Grips, 1/2 x 1-1/2 In, For 23N366 (WG010)
- FESTOOL Clamping Elements, 488030 Clamping, PK2 (488030)
- Tesa Brown & Sharpe Clamp Accessories