Shop All Surface Testers
Tesa Brown & Sharpe
Surface Roughness Tester, Portable,
Mfr # 06930013
Zoro # G6133461
product price: $2,534.99
/ea
Free Shipping & Returns
$2,534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range 400 micron m/0.0157 in, 16 mm/0.63 in
- Profile No
- Number of Sampling Spans 2
- Includes Power Supply, Master Specimen, Manual, Height Gauge Adapter Lug
- Probe 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 06930013
- Zoro # G6133461
- UPC # 622419471266
- Country of Origin Italy
- Category Surface Testers
Dimensions
Dimensions (In.) | 4.8 x 2.36 x 2.44 |
Arbitrary Length (In.) | 4.8 |
Cut Off Length (In.) | .01/.03/.10 |
Transverse Cutoff Length | 0.25 mm, 0.8 mm, 2.50 mm |
Sampling Range Arbitrary Length | 4.8 mm |
Dimensions - Display Unit | 122 mm x 60 mm x 62 mm |
Dimensions - Drive Unit | 122 mm x 60 mm x 62 mm |
Display Screen Size | 2 in |
Probe Tip Radius | 5 um |
Description
Portable Surface Roughness Tester with Onboard Display, Features Each Parameter Can Be Activated Individually Or Not, Possible Tolerancing Of Parameters Values, Storage Of The Measured Parameters, Direct Printing To A Dot Matrix Printer, Measuring Range 400 micron m/0.0157 in, 16 mm/0.63 in, Analysis Graph BAC, ADC, Profile-R, Cut Off Length (In.) .01/.03/.10, Number of Sampling Spans 2, Arbitrary Length (In.) 4.8, Dimensions (In.) 4.8 x 2.36 x 2.44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50809)
- BOSCH Switch (1607200150)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985500)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/16 (C20758)
- DEFELSKO PosiTector Coating Thickness Gauge, Std. (POSITECTOR 6000 FTS1)
- INSIZE Surface Roughness Tester, Analysis Graph (ISR-C002)
- PHASE II Surface Roughness Tester/Profilometer, Advanced Function, Multi-Parameters, Memory, Software (SRG-4600)
- MAHR Adjustable Surface Gage Stand (2008024)
- PCE INSTRUMENTS Surface Paint Gloss Tester, 60° Measuring Geometry (PCE-GM 60Plus)
- STARRETT Surface Tester, 10 to 200 micron Range (SR300)
- PCE INSTRUMENTS Gloss Meter, 20° / 60° / 85° Measuring Geometry (PCE-PGM 100)
- Tesa Brown & Sharpe Surface Testers