Shop All Rulers and Straight Edges
Tesa Brown & Sharpe
Steel Rule, Chrome, 6"
Mfr # 599-323-604
Zoro # G5416975
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Size 6 in
- Graduations 16ths, 32nds, 64ths, 8ths
- Width (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-323-604
- Zoro # G5416975
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Size | 6 in |
Width (In.) | 1/2 in |
Length - SAE | 6 in |
Width - SAE | 1/2 in |
Description
Steel Rule, Thickness 0.02 in, Graduation Marks 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Edge Style Square, Orientation Horizontal, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Non-Glare Surface, Accuracy +/- 0.002 in, Includes Case, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Fractional, Length - SAE 6 in, Length - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 9 1/4 Planer 9 1/4 Planer, Color Box (42000)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1907M)
- HEIN-WERNER Arbor Plates, For Use with 55 Ton Press (AP55)
- MAXPOWER Locking Clamps, U Shaped Jaws, 10" (209)
- TESA BROWN & SHARPE Ruler, Steel, 6" (599-314-604)
- TESA BROWN & SHARPE Precision Square Set, 3 Pieces (599-540-246)
- TESA BROWN & SHARPE Brown & Sharpe 599-323-627 6 in. Series Chrome Finish Tempered Steel Rule (599-323-627)
- TESA BROWN & SHARPE 6 in. Flexible Steel Chrome Rule (599-323-616)
- STARRETT Steel Rule, Semi-Flexible, 6 In, 4R Grad (C304SRE-6)
- STARRETT Rule Depth Gage, 150mm, mm/1/2mm (237M)
- LEARNING ADVANTAGE Folding Meter Stick, PK3 (7619)
- Tesa Brown & Sharpe Rulers and Straight Edges