Shop All Measuring Tape Parts
Tesa Brown & Sharpe
Small Scriber
Mfr # 599-779-23
Zoro # G8578796
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Handle Aluminum, Tempered Steel
- Includes Scriber
- Overall Length 2 39/125 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-779-23
- Zoro # G8578796
- UPC # 622419464251
- Country of Origin United States
- Category Measuring Tape Parts
Dimensions
Overall Length | 2 39/125 in |
Details
Material | Handle Aluminum, Tempered Steel |
Includes | Scriber |
Item | Small Scriber |
Impact Rated | No |
Description
Small Scriber, Includes Scriber, Material Handle Aluminum, Tempered Steel, Overall Length 2 39/125 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO 0715762745 E-Slim Insulated Screwdriver Set, Slotted & Phillips 7-Pc (0715762745)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313500)
- DRILL AMERICA Industrial Maintenance Hole Saw Kit (14 Piece Set) (DMS04-9114)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- TESA BROWN & SHARPE Replacement Point, For Carbide Scriber (599-777-1)
- KESON Fiberglass Tape Refill, 50 Ft, Engineers (RF-10-50)
- KESON Fiberglass Tape Refill, 50 Ft, 8ths/Engr (RF-1810-50)
- KESON Fiberglass Tape Refill, 100 Ft, 8ths/Engr (RF-1810-100)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® SAE/Metric Double Duty Oil Gauging 1/2" x 20m/66' (OCN1294SMEF5N)
- KESON Fiberglass Tape Refill, 100M, Metric(2mm) (RF-100M)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 18' (OCN129012SF5N)
- Tesa Brown & Sharpe Hand Tool Parts