Shop All Scribers and Probes
Tesa Brown & Sharpe
Scriber, Point Type Steel, 6-1/4" L
Mfr # 599-778-3
Zoro # G4851047
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Steel
- Magnet End No
- Overall Length (In.) 6-1/4
- Handle Material Aluminum
- Handle Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-778-3
- Zoro # G4851047
- UPC # 622419445878
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 6-1/4 |
Handle Dia. (In.) | 1/4 |
Details
Item | Scriber |
Point Type | Steel |
Magnet End | No |
Handle Material | Aluminum |
Handle | Aluminum |
Finish | Aluminum |
Threaded Points | YES |
Tip Material | Steel |
Includes | Handle and Points |
Replaceable Tip | Yes |
Description
This TESA BROWN & SHARPE 6-1/4" Scriber is a precise instrument that can be used to mark out reference points. The scriber features a steel point and an aluminum handle, with a 1/4" diameter. It has replaceable tips, which can be threaded on to the end of the scriber. With a length of 6-1/4", this scriber is designed for precise marking tasks. If you need a precise instrument for marking reference points, this TESA BROWN & SHARPE Scriber will serve your needs well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket, 3/8 Sq Dr 13 mm 12pt (21302-D)
- MILWAUKEE TOOL 3 pc. Comfort Grip Pliers Set (48-22-6331)
- MILWAUKEE TOOL 15 in. Pry Bar (48-22-9035)
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-11)
- TESA BROWN & SHARPE Retractable Scriber, Carbide, 5-1/2" L (599-777)
- ELECTRONIC SPECIALTIES Mini Back Probes/Wire Piercers 618 (EL618)
- BON TOOL Bon 84-896 Snap Line Dye Tajima, Black 10.5 Ounce (84-896)
- TOTALTURF Double Ended Scribe (TO638499)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 5Pc (55-0296)
- MOODY TOOL Scriber, Steel, Aluminum Handle, 9in L (51-1514)
- MOODY TOOL Reversible Shirt Pocket Scriber, Carbide (51-1520)
- Tesa Brown & Sharpe Scribers and Probes