Shop All Precision Measuring Accessories
Tesa Brown & Sharpe
Screw Jack Set, 1000 lb. Cap, 2 1/4-3 3/8
Mfr # 599-680
Zoro # G7561547
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Length (In.) 6.75
- Includes 1 & 2 in Extensions, 1 1/4 in Jack, 1/2-20 Threads, Case
- Application 1000 lb Capacity, 2 1/4 to 3 3/8 in Range
- Depth (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-680
- Zoro # G7561547
- UPC # 622419274218
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 6.75 |
Depth (In.) | 1.75 |
Height (In.) | 1.75 |
Width (In.) | 4.75 |
Details
Item | Screw Jack Set |
Type | Precision |
Includes | 1 & 2 in Extensions, 1 1/4 in Jack, 1/2-20 Threads, Case |
Application | 1000 lb Capacity, 2 1/4 to 3 3/8 in Range |
Description
TESA Brown & Sharpe's 599-680 Screw Jack Set offers you a high level of precision and accuracy when measuring small distances. It features a 1000 lb capacity and is capable of taking measurements within the 2 1/4 to 3 3/8 in range. This screw jack set has an application of 1000 lb capacity, with measurements ranging from 2 1/4 to 3 3/8 in. The 4.75 in width, 6.75 in length and 1.75 in depth provide greater convenience for your projects. It also comes with a compact design that makes it easy to store away or take on the go with you on job sites. TESA Brown & Sharpe's 599-680 Screw Jack Set offers great precision at an affordable price, making it the ideal choice for anyone looking for reliable tools to help them work efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/4 in Drive 40 in Extended Leverage Breaker Bar (CP40124)
- CRESCENT 1/2" Drive 1/2" F x 3/4" M Impact Adapter (CIMSA1N)
- APEX TOOL GROUP Extension Socket Impact 375 Mal Sq 375 (EX-376-10)
- PROTO #5 Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (J09929)
- TESA BROWN & SHARPE Brown & Sharpe 74.106931 Interapid Axial Support for 599-7056 (74.106931)
- TESA BROWN & SHARPE Dovetail Extension, .250 Dia. X 1/2 In L (599-7053)
- TESA BROWN & SHARPE Swivel Support, 3/8 In D X 3 5/8 In L (599-7044)
- TESA BROWN & SHARPE Dovetail Extension, 0.75" L x 0.375" W (599-7052)
- TESA BROWN & SHARPE TESA TLC-BLE, Emitter Cap (04760184)
- TESA BROWN & SHARPE Dial Test Indicator Accessory Set (599-7041)
- AMPG Transfer Screw Set, 1/2-20 (ZTP1220)
- Tesa Brown & Sharpe Precision Measuring Accessories