Shop All Scribers and Probes
Tesa Brown & Sharpe
Retractable Scriber, Carbide, 5-1/2" L
Mfr # 599-777
Zoro # G4851065
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Type Retractable, Straight
- Magnet End No
- Overall Length (In.) 5 1/2 in
- Handle Material Aluminum
- Threaded Points No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-777
- Zoro # G4851065
- UPC # 622419445847
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 1/2 in |
Handle Dia. (In.) | 5/16 in |
Details
Item | Retractable Scriber |
Point Type | Retractable, Straight |
Magnet End | No |
Handle Material | Aluminum |
Threaded Points | No |
Finish | Annodized |
Tip Material | Carbide |
Replaceable Tip | Yes |
Handle | Knurled |
Includes | Pocket Clip |
Description
Retractable Scriber, Handle Material Aluminum, Tip Material Carbide, Finish Annodized, Includes Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT T, Handle Hex Key 1/2 (HW-928)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 8" (KTI-51008)
- CHICAGO-LATROBE 19PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5% 1mm-10mm (47924)
- DRILL AMERICA m16x2.5 HSS Metric Hand Tap (DWTSMT16X2.5)
- TESA BROWN & SHARPE Scriber, Point Type Steel, 6-1/4" L (599-778-3)
- MOODY TOOL Precision Probe, Hook Tip, 25mm (55-1754)
- MOODY TOOL Precision Probe, Straight Tip, 10mm (55-1780)
- SITEPRO 207 7-1/2" Giant Pocket Scriber (17-207)
- BETA Engineers Scriber (016880120)
- STM Carbide Scriber Point (201065)
- INSIZE Scriber, 5-45/64" Overall Length, Steel (7232)
- Tesa Brown & Sharpe Scribers and Probes