Shop All Height Gauges
Tesa Brown & Sharpe
Power Supply, For Micro Hite
Mfr # 00760258
Zoro # G3065723
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Plastic Housing
- For Use With Height Gauges
- Battery No
- Features For Micro-Hite
- Brand and Series TESA Brown and Sharpe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00760258
- Zoro # G3065723
- UPC # 622419766379
- Country of Origin Switzerland
- Category Height Gauges
Details
Item | Power Supply |
Construction | Plastic Housing |
For Use With | Height Gauges |
Battery | No |
Features | For Micro-Hite |
Brand and Series | TESA Brown and Sharpe |
Compatible with Manufacturer Model No. | 00730073, 00730074, 00730075, 00730076, 00730077, 00730078, 00730079, 00730080, 00730081 |
Accessory Type | Power Supply |
Description
Power Supply, Brand and Series TESA Brown and Sharpe, Compatible with Brand and Series TESA Brown and Sharpe MICRO-HITE, Compatible with Manufacturer Model No. 00730073, 00730074, 00730075, 00730076, 00730077, 00730078, 00730079, 00730080, 00730081
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL 12 In. English Structo-Cast Combination Square (415)
- TEKTON Star L-Key Set w/Holder, 13-Piece T6-T50 (KLT91402)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 33mm (84991)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 2 Flutes (1400105305)
- TESA BROWN & SHARPE Ball Tip Probe, 3mm Dia. (599-1011-223)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm (00760229)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730082)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 1mm (00760228)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730085)
- TESA BROWN & SHARPE Dust Cover, 900mm (00760153)
- HHIP Height Gage Attachment Set 9mm X 9mm Bar With 6mm X 8mm Clamp (4401-0420)
- Tesa Brown & Sharpe Precision Gauges & Accessories