Shop All Center Punches
Tesa Brown & Sharpe
Plunger Realease Magnet, 6 In L
Mfr # 599-773
Zoro # G6209585
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Length 6 in
- Adjustable No
- Number of Pieces 1
- Point Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-773
- Zoro # G6209585
- UPC # 622419445816
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 1/4 in |
Length | 6 in |
Head Diameter | 1/4 in |
Compressed Length | 6 in |
Details
Item | Plunger Release Magnet |
Adjustable | No |
Number of Pieces | 1 |
Point | Flat |
Finish | Red Anodized |
Replaceable Point | No |
Features | Release Magnet, Pen Clip |
Material | Steel |
Includes | Pen Clip |
Type | Plunger Release Magnet |
Application | Removes Chips and Ferrous Dust from Holes and Slots as Small as 1/4 in, Used to locate screws or pins in recesses |
Product Type | Plunger Release Magnet |
Flexibility | Rigid |
Shaft Material | Aluminum |
Handle Material | Aluminum |
Shaft Type | Fixed |
Handle Style | Spring Plunger |
Head Type | Magnet |
Description
When you need to make a plunger release, the TESA BROWN & SHARPE Plunger Realease Magnet is an excellent choice. The red anodized steel plunger release magnet features a pen clip for easy access and portability. It has a diameter of 1/4 in. and a length of 6 in. Its flat point allows it to be used with a center punch or drill press. This TESA BROWN & SHARPE Plunger Realease Magnet is the tool that you will want on hand when making plunger releases.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Neoprene Spindle, 750lb., 3/8-16 (210209)
- BON TOOL Bon 15-500 Dolphin Knife (15-500)
- BON TOOL Bon 84-822 Railroad Crayon Chalk 4"x1", -White(72/Pkg) (84-822)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 3" (MHS08I)
- TESA BROWN & SHARPE Center Punch, 4inL, 1/2in dia, Adjustable (599-771-2)
- TESA BROWN & SHARPE Pin Punch, Length 8 In, Diameter .250 In (599-768-4)
- TESA BROWN & SHARPE Auto Center Punch, 6 In L, Dia 0.250 In (599-772)
- MAYHEW Center Punch, Steel, 5/8x6x3/8 Point (24004)
- GENERAL TOOLS Punch Center #77 General (70079)
- WILLIAMS Williams Lg Taper Punch, 5/32" pt., 9" (P-25-TH)
- KLEIN TOOLS 1/2-Inch Center Punch, 6-Inch Length (66313)
- Tesa Brown & Sharpe Center Punches