Shop All Pin Vises
Tesa Brown & Sharpe
Pin Vise Set, Range 0 to 1.25"
Mfr # 599-790
Zoro # G6092161
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 1.25
- Range (mm) 0 mm to 5 mm
- Handle Knurled Steel
- Finish Chrome
- Application Holding Wires, Taps, Drills, Files, Scriber Points and Other Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-790
- Zoro # G6092161
- UPC # 622419453866
- Country of Origin United Kingdom
- Category Pin Vises
Details
Item | Pin Vise Set |
Range (In.) | 0 to 1.25 |
Range (mm) | 0 mm to 5 mm |
Handle | Knurled Steel |
Finish | Chrome |
Application | Holding Wires, Taps, Drills, Files, Scriber Points and Other Materials |
Range - Inch | 0 in to 1.25 in |
Description
Pin Vise Set, Finish Chrome, Range - Inch 0 in to 1.25 in, Range (mm) 0 mm to 5 mm, Application Holding Wires, Taps, Drills, Files, Scriber Points and Other Materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- MILWAUKEE TOOL Electronics Assy (ML14-20-0153)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- ROBERTS Fatso Fixed Straight Utility Knife (10-218F)
- TESA BROWN & SHARPE Toolmakers Vise, 5.125" L x 3.5" W (599-752-3)
- TESA BROWN & SHARPE Pin Chuck Set, Range 0.01 to 0.1" (599-793)
- STARRETT Pin Vise, 0-.040 In, Nickel Plated (162A)
- EXCEL BLADES Mini Pin Vise with 12 Drills with Self Centering Chuck Tool Kit, 12pk (70003)
- ECLIPSE Pin Vise Set, 4Pc (120)
- STARRETT Pin Vise, 0.030-0.062 In, Nickel Plated (162B)
- GYROS Swivel Head Pin Vise Hand Drill with Two Reversible Collets, Size Range of 0" (0mm) - 1/8" (3.175mm) (97-01818)
- Tesa Brown & Sharpe Inspection and Retrieving Tools