Shop All Center Punches
Tesa Brown & Sharpe
Pin Punch, Length 8 In, Diameter .250 In
Mfr # 599-768-4
Zoro # G7610267
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Length 8 in
- Material Steel
- Point Flat
- Features Knurled Finger Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-768-4
- Zoro # G7610267
- UPC # 622419445717
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 1/4 in |
Length | 8 in |
Overall Length | 8 in |
Shank Diameter | 1/4 in |
Tip Size | 1/4 in |
Hole Diameter | 1/4 in |
Tip Diameter | 1/4 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/4 in, Tip Type Flat, Shank Shape Round, Shank Diameter 1/4 in, Grip Style Knurled, Hole Diameter 1/4 in, Overall Length 8 in, Container Type Sealed Plastic, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle Yes, Features Knurled Finger Grip, Finish Black Oxide, Handle Color Black, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 3/8" Nitrocat Composite Compact Impact Wrench (1076-XL)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y581)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1200MH1CD)
- OCCIDENTAL LEATHER Badger Suspenders - Sawdust (420020)
- TESA BROWN & SHARPE Center Punch, 4inL, 1/2in dia, Adjustable (599-771-2)
- TESA BROWN & SHARPE Auto Center Punch, 6 In L, Dia 0.250 In (599-772)
- TESA BROWN & SHARPE Plunger Realease Magnet, 6 In L (599-773)
- ALLPAX Center Pins, M, 1-3/16", PK 6 (AX2511)
- STARRETT Center Punch (117D)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- GREENLEE PUNCH PUSHBUTTON 30.5MM (KP-PB30)
- Tesa Brown & Sharpe Center Punches