Shop All Micrometers
Tesa Brown & Sharpe
Outside Micrometer, Range 0" to 1"
Mfr # 00180070
Zoro # G3795524
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in
- Features Interchangeable Anvils
- Includes Fitted Carrying Case
- Spindle Flat, Carbide
- Anvil Flat, Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00180070
- Zoro # G3795524
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 0.025 in |
Description
Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Inspection Report and Declaration of Conformity, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Fixed/Friction, Anvil Material Carbide Tipped, Anvil Shape Flat, Case Included Yes, Includes Fitted Carrying Case, Lock Nut Type Lever, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMESTEAD 13 in. Straight Draw Shave (HO830460)
- STARRETT Comparator w/Granite Base, 8 x 12 x 2 In (653G)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0930" (3/32) (874193-C3)
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (BD-632)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.000 to 2.400", 0.0001" (00881902)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.400 to 1.600", 0.0001" (00881204)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.600 to 2.000", 0.0001" (00881901)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.400 to 2.800", 0.0001" (00881903)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.275 to 0.350", 0.0001" (00880101)
- HHIP 4" / 100mm 3 Key Electronic Digital Caliper (4100-0029)
- Tesa Brown & Sharpe Micrometers & Sets