Shop All Micrometers
Tesa Brown & Sharpe
Outside Micrometer, 0 to 1.2"/0 to 30mm
Mfr # 06030020
Zoro # G7836132
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 2 to 3"
- Operation Electronic
- Features Inch/Metric Conversion, Tungsten Carbide Tipped, Sleek, Ergonomic Design, Large, Easy-to-read Digital Display
- Includes (1) 3V Lithium Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 06030020
- Zoro # G7836132
- UPC # 622419272719
- Country of Origin Switzerland
- Category Micrometers
Details
Item | Micrometers with Digital Display |
Resolution | 0.00005"/0.001mm |
Range | 2 to 3" |
Operation | Electronic |
Features | Inch/Metric Conversion, Tungsten Carbide Tipped, Sleek, Ergonomic Design, Large, Easy-to-read Digital Display |
Includes | (1) 3V Lithium Battery |
Spindle | Carbide |
Anvil | Carbide |
SPC Output | No |
Spindle Material | Carbide |
Long Form Calibration Certificate | Yes |
IP Rating | IP54 |
Thimble Type | Friction |
Accuracy | 4 micron m |
Included Certification | Declaration of Conformity |
Description
Outside Micrometer, Range 0 to 1.2 in /0 to 30mm, Resolution 0.00005 in /0.001mm, Accuracy 4 micron m, IP Rating IP54, SPC Output No, Long Form Calibration Certificate Yes, Included Certification Declaration of Conformity, Thimble Type Friction, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6293)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''DP Refractory Blade w/ U-Segment (REF-14)
- BOSCH 6/12 TPI Reciprocating Saw Blade, 5 PK (RPRAP9)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.430 to 0.550", 0.00005" (06130108)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.800 to 3.200", 0.0001" (00881904)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.275 to 0.350", 0.0001" (00880101)
- TESA BROWN & SHARPE Outside Micrometer, Range 3" to 4" (00180073)
- TESA BROWN & SHARPE Micrometer, 0 to 1 "/0 to 25mm Range (01.10101)
- WESTWARD Micrometer, 0 to 1", 0.001, Friction (4KU90)
- Tesa Brown & Sharpe Micrometers & Sets