Shop All Micrometers
Tesa Brown & Sharpe
Outside Micrometer, 0 to 1.2"/0 to 30mm
Mfr # 06030010
Zoro # G7913376
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 2 to 3"
- Operation Electronic
- Features Inch/Metric Conversion, Tungsten Carbide Tipped, Sleek, Ergonomic Design, Large, Easy-to-read Digital Display
- Includes (1) 3V Lithium Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 06030010
- Zoro # G7913376
- UPC # 622419272665
- Country of Origin Switzerland
- Category Micrometers
Details
Item | Micrometers with Digital Display |
Resolution | 0.00005"/0.001mm |
Range | 2 to 3" |
Operation | Electronic |
Features | Inch/Metric Conversion, Tungsten Carbide Tipped, Sleek, Ergonomic Design, Large, Easy-to-read Digital Display |
Includes | (1) 3V Lithium Battery |
Spindle | Carbide |
Anvil | Carbide |
Thimble | Fixed/Friction |
Lock Nut Type | Spindle Lock |
SPC Output | No |
Spindle Material | Carbide |
Long Form Calibration Certificate | Yes |
IP Rating | IP54 |
Thimble Type | Friction |
Accuracy | 4 micron m |
Included Certification | Declaration of Conformity |
Description
Outside Micrometer, Range 0 to 1.2 in /0 to 30mm, Resolution 0.00005 in /0.001mm, Accuracy 4 micron m, IP Rating IP54, SPC Output No, Long Form Calibration Certificate Yes, Included Certification Declaration of Conformity, Thimble Type Friction, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 48386 (48386)
- WESTWARD 3/8 in Drive Impact Socket Bit 6 mm, Metric (4LZC8)
- DEWALT 5/16" x 4" x 6" SDS+ Hammer Bit (DW5424)
- VAUGHAN Split Head Hammer, 24 oz., 12" L (SH150)
- TESA BROWN & SHARPE Micrometer, 0 to 1 "/0 to 25mm Range (01.10101)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.000 to 2.400", 0.0001" (00881902)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.275 to 0.350", 0.0001" (00880101)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.200 to 1.400", 0.0001" (00881203)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.600 to 2.000", 0.0001" (00881901)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- Tesa Brown & Sharpe Micrometers & Sets