Shop All Micrometer Sets
Tesa Brown & Sharpe
Micrometer Set, Range 3.950 to 7.880"
Mfr # 06130225
Zoro # G2757933
product price: $10,409.99
/ea
Free Shipping & Returns
$10,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 3.95 in to 7.88 in
- Resolution 0.00005 in, 0.001 mm
- Thimble Ratchet
- SPC Output Yes
- Rod Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 06130225
- Zoro # G2757933
- UPC # 622419275369
- Country of Origin Switzerland
- Category Micrometer Sets
Dimensions
Maximum Measuring Depth | 5.9 in |
Battery Size | CR2032 |
Description
Digital 3-Point Inside Micrometer Set, Range 3.95 in to 7.88 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP54, SPC Output Yes, Data Output Type Cable, Movement of Screw 1 in, Coolant Resistant No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 4, Operation Type Digital, Thimble Type Ratchet Stop, Battery Size CR2032, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5160)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- DRILL AMERICA 13/16"x2" HSS Annular Cutter (DWC5-530-224)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 3/4x3/4x1-5/8x5-5/8 (C41223)
- TESA BROWN & SHARPE Micrometer Set, Range 4.000 to 5.000" (00882701)
- CENTRAL TOOLS MICROMETER OUTSIDE STORM 4"-5" (CE3M105)
- MITUTOYO Micrometer Stand (156-101-10)
- STARRETT Micrometer Set Outside (ST436.1CXFLZ)
- STARRETT Inside Micrometer Set, 8 to 32 In (124CZ)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-3" 3 Piece Half Round Outside Micrometer Set (4112-0206)
- WESTWARD Outside Micrometer Set, 4 Pc, 1-4 In (2YNC1)
- Tesa Brown & Sharpe Micrometer Sets