Shop All Micrometer Sets
Tesa Brown & Sharpe
Micrometer Set, Range 0.800 to 1.600"
Mfr # 00881200
Zoro # G2546761
product price: $3,091.99
/ea
Free Shipping & Returns
$3,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in
- Thimble Ratchet
- SPC Output No
- Features INTRIMIK Sets Provide The Flexibility Of A Wide Range Of Measuring Capabilities With The Convenience Of Keeping Tools, Setting Rings And Extensions In One Place
- Rotating Spindle (Yes/No) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00881200
- Zoro # G2546761
- UPC # 622419202167
- Country of Origin Switzerland
- Category Micrometer Sets
Description
Mechanical 3-Point Inside Micrometer, Range 0.8 in to 1.6 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO HOLECUTTER 2-5/8" CARBIDE (BL14778)
- BOSCH 14 gal. Dust Extractor Wet/Dry Vac with HEPA Filter (VAC140AH)
- XCELITE Four Piece Electronic Pliers Tool Kit (C2KN)
- STARRETT Ball Contact (828B)
- TESA BROWN & SHARPE Micrometer Set, Range 4.000 to 5.000" (00882701)
- STARRETT Inside Micrometer Set, 4 to 6" Range (S770BXTKZ)
- STARRETT Micrometer Set Outside (ST436.1CXFLZ)
- MITUTOYO Outside Micrometer Set, 0 - 6" Range (103-904-10)
- IGAGING 5 Piece IP40 Digital Micrometer Set 0-6" - 35-040-216 (35-040-216)
- STARRETT Micrometer Set Electronic (S3732CXFLZ)
- STARRETT Outside Micrometer Set, 0 to 4" Range (ST444.1BXRLZ)
- Tesa Brown & Sharpe Precision Gauges & Accessories