Shop All Micrometer Sets
Tesa Brown & Sharpe
Micrometer Set, Range 0.500 to 0.800"
Mfr # 00880400
Zoro # G2546737
product price: $2,086.99
/ea
Free Shipping & Returns
$2,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0.5 in to 0.8 in
- Resolution 0.0001 in
- Thimble Ratchet
- SPC Output No
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00880400
- Zoro # G2546737
- UPC # 622419202150
- Country of Origin Switzerland
- Category Micrometer Sets
Description
Mechanical 3-Point Inside Micrometer Set, Range 0.5 in to 0.8 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 3, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN417-6-A Indexing Plunger Without Rest (417-6-A)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- ECLIPSE TOOLS Bit 1-15/16" Long, Star Tip, T5, 1/4" Hx Dr (T5X1-15/16)
- M.A. FORD .3100 Reamer (27231000)
- TESA BROWN & SHARPE Micrometer Set, Range 4.000 to 5.000" (00882701)
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- STARRETT Inside Micrometer Set, 2 to 4" Range (S770BXTFZ)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- STARRETT Outside Micrometer Stand, for I In (3206)
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- Tesa Brown & Sharpe Micrometers & Sets