Shop All Micrometer Sets
Tesa Brown & Sharpe
Micrometer Set, Range 0.430 to 0.790"
Mfr # 06130222
Zoro # G3066189
product price: $3,609.99
/ea
Free Shipping & Returns
$3,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in, 0.001 mm
- Thimble Ratchet
- SPC Output Yes
- Anvil Material Hardened Steel
- Spindle Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 06130222
- Zoro # G3066189
- UPC # 622419275321
- Country of Origin Switzerland
- Category Micrometer Sets
Dimensions
Maximum Measuring Depth | 5.9 in |
Battery Size | CR2032 |
Description
Digital 3-Point Inside Micrometer Set, Range 0.43 in to 0.79 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP54, SPC Output Yes, Data Output Type Cable, Movement of Screw 1 in, Coolant Resistant No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 3, Operation Type Digital, Thimble Type Ratchet Stop, Battery Size CR2032, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Deburr Head W/Sq Tip (35-098)
- UWS Replacement Key, 003-HDL-KEY0002 (003-HDL-KEY0002)
- KEY-BAK PRO Ratch-It Tool Tether 1 lb, Ratcheting 48 in. Reach, Orange Cord, Cara Anchor, Split Ring Tool Attach (0KB6-3A433)
- SPYDER Pilot Drill, Hex, 3/8In, 0.31PilotDrill (600648P)
- TESA BROWN & SHARPE Micrometer Set, Range 0.500 to 0.800" (00880400)
- TESA BROWN & SHARPE Micrometer Set, Range 4.000 to 5.000" (00882701)
- WESTWARD Outside Micrometer Set, 6 Pc, 1-6 In (2YNC2)
- H & H INDUSTRIAL PRODUCTS Dasqua 12-20mm Digital Inside Micrometer Set (4511-6210)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-6"/0-150mm 6pc Set, 35-054-U66 (35-054-U66)
- CENTRAL TOOLS MICROMETER OUTSIDE STORM 4"-5" (CE3M105)
- Tesa Brown & Sharpe Precision Measuring Tools