Tesa Brown & Sharpe

Micrometer Gage Set, Range 0.400 - 0.800" (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Micrometer Sets

Key Features

  • Range 0.4 in to 0.8 in
  • Resolution 0.0001 in
  • Thimble Friction/Ratchet
  • SPC Output No
  • Spindle Helicoidal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical 3-Point Inside Micrometer Set, Range 0.4 in to 0.8 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 4, Operation Type Mechanical, Thimble Type Friction/Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Features Self-Centering Contacts, Furnished Micrometer Bore Gauge, 3 Point Contact, Includes Wrench, Maximum Measurement - Inch 0.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.