Shop All Micrometers
Tesa Brown & Sharpe
Micrometer, 0 to 1 "/0 to 25mm Range
Mfr # 01.10101
Zoro # G2032436
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.010mm
- Features Tungsten carbide tipped, Slanted Full Millimetres on the Barrel are Set Apart from the Straight Half Millimetres to Virtually Eliminate Reading Errors
- Includes Declaration of Conformity
- Spindle Carbide
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 01.10101
- Zoro # G2032436
- UPC # 622419394671
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Metric |
Spindle Diameter | 0.5 mm |
Details
Item | Micrometer |
Resolution | 0.010mm |
Range | 0 to 25mm |
Features | Tungsten carbide tipped, Slanted Full Millimetres on the Barrel are Set Apart from the Straight Half Millimetres to Virtually Eliminate Reading Errors |
Includes | Declaration of Conformity |
Spindle | Carbide |
Anvil | Flat |
Thimble | Friction |
Lock Nut Type | Knurled Sleeve |
Rotating Spindle (Yes/No) | Yes |
Long Form Calibration Certificate | No |
Spindle Material | Carbide Tipped |
Anvil Material | Carbide Tipped |
Standards | DIN 863 T1. NF E 11-095 |
Maximum Measurement - mm | 25 mm |
Anvil Shape | Flat |
Accuracy | +/-0.01 mm |
Operation Type | Mechanical |
Minimum Measurement - mm | 0 mm |
Thimble Type | Friction |
Included Certification | Inspection Report and Declaration of Conformity |
Mechanical Display Type | Vernier |
Description
Mechanical Outside Micrometer, Range 0 mm to 25 mm, Resolution 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Inspection Report and Declaration of Conformity, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Friction, Anvil Material Carbide Tipped, Anvil Shape Flat, Lock Nut Type Lever, Maximum Measurement - mm 25 mm, Minimum Measurement - mm 0 mm, Rotating Spindle (Yes/No) Yes, Spindle Diameter 0.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Screwdriver Bits - Slotted & P (491-AX)
- CRAFTSMAN Sockets, 1/2" Drive 30mm 12 Point Shallo (CMMT12088)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 9/16" x 1" (HMS.9/16)
- STABILA Aluminum Magnetic Type 196-2 M Magnetic Level Set 3 Vial Beam Box, Yellow - 3 Piece (ST8283)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.200 to 1.400", 0.0001" (00881203)
- TESA BROWN & SHARPE Outside Micrometer, 0 to 1.2"/0 to 30mm (06030010)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.600 to 2.000", 0.0001" (00881901)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.275 to 0.350", 0.0001" (00880101)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.400 to 2.800", 0.0001" (00881903)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- MITUTOYO Micrometer, Head (148-215)
- Tesa Brown & Sharpe Micrometers & Sets