Shop All Specialty Levels
Tesa Brown & Sharpe
Master Level, Precision, 8.86" L, 2-1/4" W
Mfr # 05331206
Zoro # G2758143
product price: $3,119.99
/ea
Free Shipping & Returns
$3,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Length (In.) 8.86 in
- Width (In.) 2.25 in
- Total Number of Vials 1
- Number of Mounting Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 05331206
- Zoro # G2758143
- UPC # 622419211589
- Country of Origin Switzerland
- Category Specialty Levels
Dimensions
Length (In.) | 8.86 in |
Width (In.) | 2.25 in |
Overall Length | 7 7/8 in |
Overall Height | 7 7/8 in |
Overall Width | 1 9/16 in |
Description
Master Level, Overall Height 7 7/8 in, Overall Length 7 7/8 in, Overall Width 1 9/16 in, Number of V-Grooves 2, Number of Level Vials 2, Number of Plumb Vials 0, Number of Cross Test Vials 1, Vial Graduations 0.02 mm/m, Features Slide Viewing Slots, Total Number of Vials 1, Sensitivity 0.02 mm/m, Mount Type Mounting Bracket, Frame Material Cast Iron, Calibration Certificate Available Separately, Level Orientation Horizontal, Precision Vial Properties Graduated, Shape Square, Accuracy 0.02 mm/m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- HALDER SUPERCRAFT Dead Blow Hammer, 60 oz., 14-1/2" (3366060)
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54249)
- TESA BROWN & SHARPE Master Level, Precision, 3.86" L, 2" W (05331550)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31204)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31002)
- STARRETT Machinists Level, 4 In (100mm), 1 Vial (98-4)
- FOWLER Digi Level PLUS (544225500)
- JOHNSON LEVEL & TOOL Cross Check Level, Acrylic, 2-1/4 In, PK10 (SM125)
- INSIZE Frame Level, 1-37/64" W, 6" L, Cast Steel (4902-6)
- Tesa Brown & Sharpe Levels, Compasses, and Plumb Bobs