Shop All Specialty Levels
Tesa Brown & Sharpe
Master Level, Precision, 6.89" L, 2-1/4" W
Mfr # 05331202
Zoro # G2758100
product price: $1,593.99
/ea
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Precision
- Length (In.) 6.89 in
- Width (In.) 2.25 in
- Total Number of Vials 1
- Includes Case, Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 05331202
- Zoro # G2758100
- UPC # 622419211558
- Country of Origin Switzerland
- Category Specialty Levels
Dimensions
Length (In.) | 6.89 in |
Width (In.) | 2.25 in |
Overall Height | 3 15/16 in |
Overall Length | 3 15/16 in |
Overall Width | 1 1/4 in |
Description
Master Level, Overall Height 3 15/16 in, Overall Length 3 15/16 in, Overall Width 1 1/4 in, Number of V-Grooves 2, Number of Level Vials 2, Number of Plumb Vials 0, Number of Cross Test Vials 1, Vial Graduations 0.1 mm/m, Features Slide Viewing Slots, Total Number of Vials 1, Sensitivity 0.1 mm/m, Mount Type Mounting Bracket, Frame Material Cast Iron, Calibration Certificate Available Separately, Level Orientation Horizontal, Precision Vial Properties Graduated, Shape Square, Accuracy 0.1 mm/m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32 (78483)
- PFERD 12" Mill File - Tapered, Smooth Cut (19012)
- CONBRACO INDUSTRIES Conbraco Tool Pex Crimp Combo 1/2-3/4In 69PTKH0014C (7005317)
- CAPRI TOOLS 3/8 in Drive 13 mm Universal Impact Socket (5-3313)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31002)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31204)
- TESA BROWN & SHARPE Master Level, Precision, 3.86" L, 2" W (05331550)
- BON TOOL Bon 34-216 Bamboo Wood Level, 24" Aluminuminum Bound (34-216)
- KIPP Round Spirit Level Inlet Flange D1=17 H=10, Form:B Brass, Comp:Pa, D=25, E30' Sensitivity 30' (K1154.2171030)
- BON TOOL Bon 11-708 Level Case, Poly 24" (11-708)
- STANLEY Plastic Line Level – 3" (42-193)
- Tesa Brown & Sharpe Specialty Levels