Shop All Specialty Levels
Tesa Brown & Sharpe
Master Level, Precision, 3.86" L, 2" W
Mfr # 05331551
Zoro # G2758161
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Precision
- Length (In.) 3.86 in
- Width (In.) 2 in
- Total Number of Vials 2
- Number of Plumb Vials 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 05331551
- Zoro # G2758161
- UPC # 622419211824
- Country of Origin Switzerland
- Category Specialty Levels
Dimensions
Length (In.) | 3.86 in |
Width (In.) | 2 in |
Overall Height | 3 1/8 in |
Overall Width | 11/16 in |
Overall Length | 2 9/16 in |
Details
Item | Master Level |
Type | Precision |
Total Number of Vials | 2 |
Number of Plumb Vials | 0 |
Characteristics | Permit Simultaneous Alignment In X and Y Axes, Can Screwed On to Surface, Analogical Scale Interval 0.3mm |
Number of 45 Degree Vials | 0 |
Number of Level Vials | 1 |
Vial Material | Acrylic |
Construction | Cast iron |
Application | For Inspection and Alignment of Flat Surfaces |
Number of Mounting Holes | 2 |
Accuracy | 0.3 mm/m |
Vial Shape | T-Shaped |
Frame Material | Cast Iron |
Sensitivity | 0.3 mm/m |
Standards | DIN 877 |
Number of Cross Test Vials | 1 |
Description
The TESA BROWN & SHARPE Master Level is the ideal tool for inspection and alignment of flat surfaces. It comes with two vials to measure level, plumb, or 45 degrees. The precision master level has a cast iron construction for enhanced durability. With 2 vials, it can be used to measure level, plumb, or 45 degrees. Its total length is 3.86 in., while its width is 2 in.. This master level also has two mounting holes that allow you to easily mount it on a surface or object of your choice. You need the TESA BROWN & SHARPE Precision Master Level when you are working on leveling objects and flat surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 5 in Dieless Crimper RG-58, RG-59, RG-6 (CP-315)
- BON TOOL Bon 83-257 Leaf Andsquareuare, 5/8" (83-257)
- MILWAUKEE TOOL 12mm Metric Flex Head Ratcheting Combination Wrench (45-96-9612)
- STARRETT Thickness Gage 003 (666-3)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31204)
- TESA BROWN & SHARPE Master Level, Precision, 3.86" L, 2" W (05331550)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31002)
- HHIP 8 X 8" Precision Frame Spirit Level (4901-0078)
- KAPRO 935 10" Magnetic Cast Torpedo w/Optivision & Angle Finder (935-10)
- STANLEY Magnetic Post Level, 6 1/8 In, 3 Vials (47-720)
- STANLEY Plastic Line Level – 3" (42-193)
- Tesa Brown & Sharpe Levels, Compasses, and Plumb Bobs