Shop All Specialty Levels
Tesa Brown & Sharpe
Master Level, Precision, 3.86" L, 2" W
Mfr # 05331550
Zoro # G5910480
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Length (In.) 3.86 in
- Width (In.) 2 in
- Total Number of Vials 2
- Construction Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 05331550
- Zoro # G5910480
- UPC # 622419211817
- Country of Origin Switzerland
- Category Specialty Levels
Dimensions
Length (In.) | 3.86 in |
Width (In.) | 2 in |
Overall Width | 11/16 in |
Overall Height | 3 1/8 in |
Overall Length | 2 9/16 in |
Details
Item | Master Level |
Type | Precision |
Total Number of Vials | 2 |
Construction | Cast iron |
Characteristics | Permit Simultaneous Alignment In X and Y Axes, Can Screwed On to Surface, Analogical Scale Interval 0.1mm |
Number of Plumb Vials | 0 |
Application | For Inspection and Alignment of Flat Surfaces |
Number of Mounting Holes | 2 |
Number of 45 Degree Vials | 0 |
Vial Material | Acrylic |
Number of Level Vials | 1 |
Accuracy | 0.1 mm/m |
Frame Material | Cast Iron |
Number of Cross Test Vials | 1 |
Standards | DIN 877 |
Sensitivity | 0.1 mm/m |
Vial Shape | T-Shaped |
Description
Master Level, Overall Height 3 1/8 in, Overall Length 2 9/16 in, Overall Width 11/16 in, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 1, Total Number of Vials 2, Sensitivity 0.1 mm/m, Frame Material Cast Iron, Accuracy 0.1 mm/m, Number of Mounting Holes 2, Standards DIN 877, Vial Material Acrylic, Vial Shape T-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V-Series(TM) 1/2" Drive Metric Deep 6-Po (CMMT17595V)
- URREA 3/8" Drive Metric, 12 pcs (52216)
- MAG-MATE Magnetic Retriever, 3 lb. Pull (918F)
- BEST LOOK Razor Scraper (GS50-DIB)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31002)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31204)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.246 In L, PK25 (SM904)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 18"" (1300-1800)
- BON TOOL Bon 34-224 Aluminum Level 48" (34-224)
- J.W. WINCO GN2282-MSR-57-G-50-1 Screw-On Level (GN2282)
- JOHNSON LEVEL & TOOL Post Level, Standard, 3" L, 5.50" W, 7.75" H (175-O)
- Tesa Brown & Sharpe Specialty Levels